- 5" x 0" Link Disc Roll Silicon Carbide Dri-Lube Paper Open Stick-On
applications
- Sanding whitewood between wash, sealer and lacquer coats
- Hand and machine sanding metal primer coats and between finish coats
features
- Silicon carbide abrasive
- Heavy B-weight paper
- Stearate oversize
- PSA backing
- Link disc roll design (LDR)
| Grit | 100 |
| Material | Silicone Carbide |
| Type | Coated |
| Adhesive Backing | B 0411 DO |
| Dia. | 5 in |
| Center Hole | None |
| Weight | 0.01 LB |
| EAN or UPC | 55395105250 |

