- 4-1/2" x 7/8" Slotted Aluminum Oxide Resin Fibre Disc
applications
- Bare metal
- Welds
- Stainless steel
features
- Heat-treated aluminum oxide abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Dia. | 4.5 in |
| Center Hole | 7/8 in |
| Adhesive Backing | V 0947 |
| Grit | 80 |
| Material | Heat-Treated Aluminum Oxide |
| Weight | 0.16 LB |
-
Pre-Packed Quantities


