- 8" x 0" Individual Aluminum Oxide Dri-Lube Resin Paper Open Disc
applications
- Ideal for sanding paints, primers, plastics and fibreglass
- Whitewood sanding, cleanup and repair
- Use disc cement to apply these discs
| Center Hole | None |
| Adhesive Backing | C 0712 DO |
| Type | Coated |
| Material | Light Brown Aluminum Oxide |
| Dia. | 8 in |
| Grit | P80 |
| Weight | 0.01 LB |
| EAN or UPC | 55395106523 |

