- 6" x 0" Individual Aluminum Oxide Paper Open Disc
applications
- Hand and machine sanding of light metals and wood
- Use disc cement to apply these discs
features
- P-graded aluminum oxide abrasive
- D-weight paper
- Open coat
| Dia. | 6 in |
| Center Hole | None |
| Adhesive Backing | D 0811 O |
| Grit | P80 |
| Type | Coated |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 55395106578 |

