- 5" x 7/8" Aluminum Oxide Resin Fibre Disc
applications
- Welds
- Stainless steel
- Bare metal
features
- Heat-treated aluminum oxide abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Grit | 80 |
| Material | Heat-Treated Aluminum Oxide |
| Adhesive Backing | V 0947 |
| Center Hole | 7/8 in |
| Dia. | 5 in |
| Weight | 0.2 LB |
-
Pre-Packed Quantities


