- 9-1/8" x 7/8" Aluminum Oxide Resin Fibre Disc
applications
- Ideal for rust, bare metal, welds and stainless steel
features
- Heat-treated aluminum oxide abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Center Hole | 7/8 in |
| Grit | 80 |
| Dia. | 9.125 in |
| Adhesive Backing | V 0947 |
| Material | Heat-Treated Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 55395106981 |

