- 7" x 7/8" Ceramic Alumina Resin Fibre
applications
- Excellent for all fibre disc grinding applications
features
- Resin bond
- Heavy fibre backing
- Reactive filler
- Ceramic alumina abrasive
| Adhesive Backing | V 2547 |
| Center Hole | 7/8 in |
| Grit | 50 |
| Material | Ceramic Alumina |
| Dia. | 7 in |
| Weight | 0.01 LB |

