- 9 1/8 in Diameter
- Brown Color
- Coarse Grade
- 6600 Maximum rpm
description
- Make your initial deburring or stock removal pass over soft steel alloys and cast iron with this Merit CA coarse grit fiber disc on your grinder. Its high-quality ceramic alumina abrasive makes fast cuts and keeps heat down for long disc life and good, consistent results on your substrate. The heavy fiber backing lends considerable strength to the disc without giving up the paper's conformability. A durable resin bond keeps this fiber disc's abrasive in place while helping to reduce wear and extend the life of the disc.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- Quality ceramic alumina abrasive for faster, cooler cutting
- Heavier fiber backing for additional strength and tear resistance
- Full resin bond for strength and durability
- Good coarse grit ceramic choice when an economical option is required
| Abrasive Material | Ceramic Alumina |
| Backing Material | Fiber |
| Material | Ceramic Alumina |
| Dia. | 9 1/8 in |
| Center Hole | 7/8 in |
| Adhesive Backing | V 2548 |
| Backing Wt. | FIB3 |
| Grit | 50 |
| RPM [Max] | 6600 rpm |
| Color | Brown |
| Grade | Coarse |
| Weight | 0.01 LB |
| EAN or UPC | 55395107483 |

