- 3" x 24" Aluminum Oxide Resin Cloth Open Belt
applications
- Operation on portable sanders to sand metal and all species of wood
features
- Aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Butt tape joint
| Length | 24 in |
| Grit | 100 |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Backing | XC 0877 O |
| Weight | 0.2 LB |
| EAN or UPC | 55395107674 |

