Carborundum
05539510794
Silicone Carbide Waterproof Paper Sheets
Item #101782749
-
Pre-Packed Quantities
- 9" x 11" Silicon Carbide Waterproof Paper
applications
- Plastic
- Painted surfaces
- Lacquer
- Urethane
- Varathane
- Finish sanding
- Best results when used wet
features
- Silicon carbide abrasive
- Resin bond
- Waterproof paper backing
| Length | 11 in |
| Grit | 150 |
| Material | Silicon Carbide |
| Backing | C 0414 W |
| Type | Coated |
| Weight | 0.26 LB |
| EAN or UPC | 55395107940 |
-
Pre-Packed Quantities

