- 9" x 11" Silicon Carbide Dri-Lube Paper Open
applications
- For hand and machine sanding paint and primer
- Whitewood cleanup and sealer sanding
features
- Silicon carbide abrasive
- Heavy B and C weight paper
| Width | 9 in |
| Length | 11 in |
| Type | Coated |
| Backing | B 0410 DO |
| Material | Silicon Carbide |
| Grit | 320 |
| Weight | 0.01 LB |
| EAN or UPC | 55395108107 |

