- 3-2/3" x 9" Silicon Carbide Dri-Lube Paper Open
applications
- Whitewood cleanup and sealer sanding
- For hand and machine sanding paint and primer
features
- Silicon carbide abrasive
- Heavy B and C weight paper
| Material | Silicon Carbide |
| Length | 9 in |
| Width | 3.667 in |
| Grit | 100 |
| Type | Coated |
| Backing | B 0410 DO |
| Weight | 0.01 LB |
| EAN or UPC | 55395108305 |

