- 9" x 11" Aluminum Oxide Paper Open
applications
- Ideal for dry sanding of paint, primers and light metals
features
- P-graded aluminum oxide abrasive
| Width | 9 in |
| Type | Coated |
| Material | Aluminum Oxide |
| Grit | P80 |
| Length | 11 in |
| Backing | D 0811 O |
| Weight | 0.01 LB |
| EAN or UPC | 55395108725 |

