- 3-2/3" x 9" Aluminum Oxide Paper Open
applications
- Ideal for dry sanding of paint, primers and light metals
features
- P-graded aluminum oxide abrasive
| Width | 3.667 in |
| Material | Aluminum Oxide |
| Backing | D 0811 O |
| Type | Coated |
| Length | 9 in |
| Grit | P40 |
| Weight | 0.01 LB |
| EAN or UPC | 55395108831 |

