- Aluminum Oxide
- 2 3/4" x 17 1/2"
- P80 Grading
| Grading | P80 |
| Material | Aluminum Oxide |
| Size (text) | 2 3/4 in x 17 1/2 in |
| Weight | 2.2 LB |
| EAN or UPC | 55395109050 |
| Grading | P80 |
| Material | Aluminum Oxide |
| Size (text) | 2 3/4 in x 17 1/2 in |
| Weight | 2.2 LB |
| EAN or UPC | 55395109050 |