- 4-1/2" x 5-1/2" Silicon Carbide Dri-Lube Paper Open
applications
- Hand and jitterbug sanding whitewood
- Sanding between sealer and lacquer coats
features
- Silicon carbide abrasive
- Unique bond system
- Premium A weight paper backing
- Stearate oversize
| Material | Silicon Carbide |
| Grit | 180 |
| Backing | AF 0410 DO |
| Type | Coated |
| Width | 4 1/2 in |
| Length | 5 1/2 in |
| Weight | 0.01 LB |

