- 8" dia
- Holder Pads
- For discs using disc cement
- 5/8-11 UNC arbor hole size
- soft density
description
- Canvas faced pad
applications
- For use with disc adhesive and paper discs
- For feather edging with finer grit discs
| Dia. | 8 in |
| Shank Size | N/A |
| Rotation Speed [Max] | 3200 rpm |
| Pad Thickness | 1 1/4 in |
| Type | For discs using disc cement |
| Density | Soft |
| Arbor Hole Size | 5/8-11 UNC |
| Weight | 0.8 LB |

