- 5" dia
- Holder Pads
- For Stick-On discs and discs using disc cement
- 5/16-24 UNF shank diameter
description
- Vinyl-faced pad.
applications
- For use with Stick-On discs or conventional discs using disc adhesive
| Shank Size | 5/16-24 UNF |
| Arbor Hole Size | N/A |
| Type | For Stick-On discs and discs using disc cement |
| Dia. | 5 in |
| Rotation Speed [Max] | 10000 rpm |
| Weight | 0.5 LB |

