- 8" dia
- Holder Pads
- For Stick-On discs and discs using disc cement
- 5/8-11 UNC arbor hole size
description
- Vinyl-faced pad.
applications
- For use with Stick-On discs or conventional discs using disc adhesive
| Rotation Speed [Max] | 4800 rpm |
| Type | For Stick-On discs and discs using disc cement |
| Dia. | 8 in |
| Arbor Hole Size | 5/8-11 UNC |
| Shank Size | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 55395120239 |

