- 5" dia
- Holder Pads
- For Stick-On discs with vacuum hole patterns
- 5/16-24 UNF shank diameter
description
- Vinyl-faced pad.
applications
- For use with stick-on discs with standard 5" and 6" vacuum hole patterns
| Arbor Hole Size | N/A |
| Dia. | 5 in |
| Rotation Speed [Max] | 10000 rpm |
| Type | For Stick-On discs with vacuum hole patterns |
| Shank Size | 5/16-24 UNF |
| Weight | 0.3 LB |

