- 5" dia
- Holder Pads
- For Grip-On Discs
- 5/16-24 UNF shank diameter
description
- Back-up pad for use with Grip-On discs.
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Type | For Grip-On Discs |
| Arbor Hole Size | N/A |
| Shank Size | 5/16-24 UNF |
| Rotation Speed [Max] | 10000 rpm |
| Dia. | 5 in |
| Weight | 1.1 LB |

