- 8" dia
- Holder Pads
- For Grip-On Discs
- 5/8-11 UNC arbor hole size
description
- Back-up pad for use with Grip-On discs.
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Shank Size | N/A |
| Dia. | 8 in |
| Arbor Hole Size | 5/8-11 UNC |
| Rotation Speed [Max] | 4800 rpm |
| Type | For Grip-On Discs |
| Weight | 1.1 LB |
| EAN or UPC | 55395120307 |

