- 5" dia
- Holder Pads
- For resin fibre discs
- 5/8-11 UNC arbor hole size
- medium density
applications
- For all-purpose fibre disc sanding
features
- Curved ribs on pad face reduce loading and allow for cooler cut
- Fits 5/8-11 arbor
| Shank Size | N/A |
| Arbor Hole Size | 5/8-11 UNC |
| Dia. | 5 in |
| Density | Medium |
| Rotation Speed [Max] | 10000 rpm |
| Type | For resin fibre discs |
| Weight | 0.45 LB |
| EAN or UPC | 55395120338 |

