Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fibratex Disc

05539512513

SUPERSEDED TO NORT_05539512513, MTRL - 104912053
Item #102970874
  • 4" Dia
  • 320 Very Fine Grit
  • A/O Adhesive Backing
  • Impregnated On One Side w/Aluminum Oxide Grain
Fibratex Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Dia
  • 320 Very Fine Grit
  • A/O Adhesive Backing
  • Impregnated On One Side w/Aluminum Oxide Grain

applications

  • Clean, deburr, blend or finish all types of metal, wood and plastic
  • Removal of light rust, oxides and coatings

features

  • Impregnated on one side with aluminum oxide grain
  • Hook and loop fastening system
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison