- 8 x 1 x 3 Deburr and Finish Wheels
applications
- General deburring
- Blending coated abrasive scratch patterns
- Polishing stainless steel cutlery
- Polishing golf clubs
- Edge radiusing
- Finishing
features
- Smear- and heat-resistant
- Dense and durable
- Aggressive
| Dia. | 8 in |
| Grading | 8FS |
| Width | 1 in |
| Type | Fibratex |
| Center Hole | 3 in |
| Grit Type | Fine |
| Size (text) | 8 in x 1 in x 3 in |
| Rotation Speed [Max] | 4500 rpm |
| Material | Silicone Carbide |
| Shank Diameter | N/A |
| Grit | 8-FS |
| Density | 8 |
| Weight | 2.67 LB |

