- 12 x 1 x 5 Deburr and Finish Wheel
description
- A dense product available in four different densities, two minerals and two grit sizes to cover a wide range of deburring, blending, polishing and finishing applications.
applications
- General deburring
- Blending coated abrasive scratch patterns
- Polishing stainless steel cutlery
- Polishing golf clubs
- Edge radiusing
- Finishing
features
- Smear- and heat-resistant
- Dense and durable
- Aggressive
| Material | Silicone Carbide |
| Grit | 9-FS |
| Width | 1 in |
| Type | Fibratex |
| Shank Diameter | N/A |
| Dia. | 12 in |
| Center Hole | 5 in |
| Weight | 0.01 LB |

