Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Back-Up Pad

05539512539

Back-Up Pad
Item #101773209
  • 2"
  • For Flex-Loc TR and TS Cloth Discs
Back-Up Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2"
  • For Flex-Loc TR and TS Cloth Discs

features

  • Molded rubber pad with a steel shank for quick mounting
  • Unique locking device on face provides convenience and quick change
  • Medium density for all purpose applications
Type Back-Up Pad
Rotation Speed [Max] 25000 rpm
Shank Size N/A
Dia. 2 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison