Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Carborundum05539512569

05539512569

Reducing Bushing for Fibratex Convolute & Flap Wheels
Item #102945482
  • 3" OD x 1 1/4" ID for 8" wheel dia
  • Flap Wheel Reducer Bushing
  • For Fibratex convolute and flap wheels
Carborundum05539512569
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" OD x 1 1/4" ID for 8" wheel dia
  • Flap Wheel Reducer Bushing
  • For Fibratex convolute and flap wheels

applications

  • For Fibratex convolute and flap wheels

features

  • Used in pairs to reduce center hole size of wheels
For Wheel Diameter 8 in
Type For Fibratex convolute and flap wheels
Size (text) 3 in OD x 1 1/4 in ID
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison