- 6 x 2 x 1 Deburr and Finish Wheel
description
- A dense product available in four different densities, two minerals and two grit sizes to cover a wide range of deburring, blending, polishing and finishing applications.
applications
- General deburring
- Blending coated abrasive scratch patterns
- Polishing stainless steel cutlery
- Polishing golf clubs
- Edge radiusing
- Finishing
features
- Smear- and heat-resistant
- Dense and durable
- Aggressive
| Width | 2 in |
| Material | Silicone Carbide |
| Grit | 9-FS |
| Type | Fibratex |
| Dia. | 6 in |
| Center Hole | 1 in |
| Shank Diameter | N/A |
| Weight | 0.01 LB |

