- 8 x 2 x 3 Flap Wheel
applications
- For use in any cleaning or finishing operation where a more flexible, conformable product is needed
- Blending weld areas or stainless steel to a #4 finish
- General cleanup
- Removal of rust and oxide
features
- Nonwoven nylon flaps
- Very flexible
| Grit | MD Medium |
| Center Hole | 3 in |
| Width | 2 in |
| Dia. | 8 in |
| Type | Fibratex |
| Shank Diameter | N/A |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |

