- 3" OD x 1" ID for 8" wheel dia
- Flap Wheel Reducer Bushing
- For Fibratex convolute and flap wheels
applications
- For Fibratex convolute and flap wheels
features
- Used in pairs to reduce center hole size of wheels
| Size (text) | 3 in OD x 1 in ID |
| For Wheel Diameter | 8 in |
| Type | For Fibratex convolute and flap wheels |
| Weight | 0.25 LB |
| EAN or UPC | 55395128594 |

