- 1 1/4" OD x 1" ID Grinding Wheel Reducer Bushing
- For Bench and Pedestal Wheels
description
- Safely reduces the center hole in a grinding wheel.
applications
- For bench and pedestal wheels
features
- Fits freely on the spindle and maintains proper clearance
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Size (text) | 1 1/4 in OD x 1 in ID |
| Type | For Bench and Pedestal Wheels |
| Weight | 0.03 LB |

