- 5" x 5 Hole Vacuum Link Disk Roll CP5821, Aluminum Oxide Dri-Lube Resin Paper Open Vacuum Stick-On
applications
- Sanding all paints, primers, plastics and fibreglass
features
- P-graded, heat-treated, aluminum oxide abrasive
- Superior bond system
- B weight paper backing
- PSA backing
- Special undyed stearate oversize
- Vacuum holes
- Link disc roll design (LDR)
| Dia. | 5 in |
| Adhesive Backing | B 0912 DO |
| Type | Coated |
| Material | Heat-Treated Aluminum Oxide |
| Center Hole | None |
| Grit | P240 |
| Weight | 0.01 LB |
| EAN or UPC | 55395152865 |

