- 1/2" x 18" Surface Blending Belt
applications
- Maroon A very fine (240-360) aluminum oxide abrasive for general cleaning and finishing as well as the removal of rust and oxidation from metals
- Gray An ultra-fine (1000) silicon carbide abrasive for denibbing between finish coats
- White A nonabrasive for final finishing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- Available in 30 ft rolls
| Grit | 120 |
| Type | Fibratex |
| Width | 1/2 in |
| Material | Aluminum Oxide |
| Length | 18 in |
| Backing | A/O |
| Weight | 0.1 LB |

