- 5" x 0" Link Disc Roll, Aluminum Oxide Dri-Lube Resin Paper Open Stick-on
applications
- Prep for paints
- Primers
- Plastics
- Fiberglass
- Sealer and washcoats in wood furniture
features
- P-graded, heat-treated, aluminum oxide abrasive
- Superior bond system
- Special undyed stearate oversize
- Uniform scratch pattern
- Improved grain adhesion
- B weight paper backing
- Link disc roll design (LDR)
- Easy application and removal from pad
- Four-pack with polybags
- Industry's longest disc life
| Grit | P220 |
| Adhesive Backing | B 0912 DO |
| Dia. | 5 in |
| Center Hole | N/A |
| Material | Heat-Treated Aluminum Oxide |
| Type | Coated |
| Weight | 0.05 LB |
| EAN or UPC | 55395181094 |
-
Pre-Packed Quantities


