- 5" x 0" Link Disc Roll, Aluminum Oxide Resin Cloth Stick-On
applications
- Ideally suited for weld blending and metal polishing
- Whitewood sanding, cleanup and repair
features
- P-graded, heat-treated, aluminum oxide abrasive
- Flexible cloth backing
- PSA backing
| Grit | P220 |
| Material | Heat-Treated Aluminum Oxide |
| Center Hole | None |
| Adhesive Backing | XCF 0958 |
| Type | Coated |
| Dia. | 5 in |
| Weight | 0.01 LB |

