- 4-1/2" x 5/8"-11 Nut Zirconia Alumina Resin Cloth
applications
- Ideal for metal grinding and polishing
features
- Zirconia alumina abrasive on a durable cloth backing
- Phenolic resin backing plate
- Built-in angle for grinding
- Wears uniformly with flaps
- High rate of stock removal
- Lightweight
- Fits same type grinder as resin fibre disc and type 27 wheel
- Type 29 - angled flaps, conical, slightly concaved design
- Cut and finish at the same time
| Dia. | 4.5 in |
| Center Hole | 5/8-11 in |
| Backing Material | XC 1176 |
| Grit | 40 |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.01 LB |
| EAN or UPC | 55395203475 |

