- 2" Flex-Loc TR Aluminum Oxide Resin Cloth Disc
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Heavy-duty cloth backing
- Aluminum oxide abrasive
| Adhesive Backing | XC 0877 |
| Grading | XC 0877 |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Dia. | 2 in |
| Disc Type | TR |
| Weight | 0.01 LB |

