- 5" dia
- Holder Pads
- For Grip-On discs with vacuum hole patterns
- 5/16-24 UNF shank diameter
features
- Unique hook and loop fastening system for use with standard 5" and 6" vacuum hole patterns
| Shank Size | 5/16-24 UNF |
| Rotation Speed [Max] | 10000 rpm |
| Type | For Grip-On discs with vacuum hole patterns |
| Dia. | 5 in |
| Arbor Hole Size | N/A |
| Weight | 1.1 LB |

