- 4" x 5/8" Slotted Zirconia Alumina Resin Fibre Disc
applications
- Heavy-duty grinding of welds, gates, risers and parting lines on castings and carbon steels
features
- Zirconia alumina abrasive
- Resin bond
- Reactive filler
- Heavy fibre backing
| Dia. | 4 in |
| Grit | 36 |
| Adhesive Backing | V 1247 |
| Center Hole | 5/8 in |
| Material | Zirconia Alumina |
| Weight | 0.01 LB |

