- 7" dia
- Holder Pads
- For Flex-Loc resin fibre discs
- Hard density
applications
- For use with Flex-Loc resin fiber discs
features
- Molded rubber back-up pads provide quick change convenience
| Density | Hard |
| Rotation Speed [Max] | 8600 rpm |
| Arbor Hole Size | N/A |
| Shank Size | N/A |
| Type | For Flex-Loc resin fibre discs |
| Dia. | 7 in |
| Weight | 1.1 LB |

