- 6" x 1/2" High Strength Disc
applications
- Sharp edge radiusing, deburring and decorative finishing
features
- Aluminum oxide abrasive
- Strong resin binders
- Firm, dense, durable, nonwoven web
- Tough and durable, clean cutting
- Highly smear-resistant
- Long life
| Center Hole | 1/2 in |
| Dia. | 6 in |
| Adhesive Backing | A/O |
| Grit | 120-Medium |
| Color Code | N/A |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |
| EAN or UPC | 55395204151 |

