- 2" Dia
- 120 Medium Grit
- A/O Adhesive Backing
- Impregnated On One Side w/Aluminum Oxide Grain
applications
- Clean, deburr, blend or finish all types of metal, wood and plastic
- Removal of light rust, oxides and coatings
features
- Impregnated on one side with aluminum oxide grain
- Compatible with 3M™ Roloc™ attachment system
| Type | Flex-Loc TR |
| Material | Impregnated On One Side w/ Aluminum Oxide Grain |
| Grit | 120-Medium |
| Dia. | 2 in |
| Adhesive Backing | A/O |
| Color Code | N/A |
| Center Hole | None |
| Weight | 0.012 LB |

