- 4" x 5/8" Slotted Ceramic Alumina Resin Fibre Disc
applications
- Excellent for all fibre disc grinding applications
features
- Ceramic alumina abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Adhesive Backing | V 2547 |
| Grit | 24 |
| Material | Ceramic Alumina |
| Dia. | 4 in |
| Center Hole | 5/8 in |
| Weight | 0.01 LB |

