- 5-1/2" x 9" Aluminum Oxide Dri-Lube Resin Paper Open
applications
- Ultimate choice for machine and hand sanding of paints, primers, light metals and basecoat/clearcoat paints
features
- P-graded aluminum oxide abrasive
- Resin bond
- Gold reinforced
- B weight paper backing
- Special undyed stearate oversize
| Material | Aluminum Oxide |
| Backing | B 0912 DO |
| Width | 5 1/2 in |
| Type | Coated |
| Grit | P320 |
| Length | 9 in |
| Weight | 0.01 LB |

