- 5" dia
- Interface Pad
- For Grip-On Discs
- soft density
description
- Soft, pliable foam pad which fastens to the standard 5" and 6" grip-on back-up pad using a hook and loop system.Converts the standard pad into a fine finishing pad and enhances P1000, P1200 and P1500 fine sanding random orbital applications.
| Shank Size | N/A |
| Arbor Hole Size | N/A |
| Dia. | 5 in |
| Density | Soft |
| Type | For Grip-On Discs |
| Weight | 0.4 LB |
| EAN or UPC | 55395205219 |

