- 9" x 11" Aluminum Oxide Dri-Lube Resin Paper Open
applications
- Ultimate choice for machine and hand sanding of paints, primers, light metals and basecoat/clearcoat paints
features
- P-graded aluminum oxide abrasive
- Resin bond
- B weight paper backing
- Special undyed stearate oversize
| Type | Coated |
| Width | 9 in |
| Material | Aluminum Oxide |
| Grit | P150 |
| Backing | B 0912 DO |
| Length | 11 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395205356 |

