- 2" Flex-Loc TR Disc, Zirconia Alumina Resin Cloth Disc
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Zirconia alumina abrasive
- Heavy-duty cloth backing
| Adhesive Backing | YC 1186 |
| Abrasive Material | Zirconia Alumina |
| Disc Type | TR |
| Dia. | 2 in |
| Grading | YC 1186 |
| Grit | 50 |
| Weight | 0.01 LB |

