- 1-1/2" Flex-Loc TS, Zirconia Alumina Resin Cloth Disc
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Zirconia alumina abrasive
- Heavy-duty cloth backing
| Dia. | 1.5 in |
| Abrasive Material | Zirconia Alumina |
| Disc Type | TS |
| Adhesive Backing | YC 1186 |
| Grading | YC 1186 |
| Grit | 50 |
| Weight | 0.01 LB |
| EAN or UPC | 55395206513 |

