- 3" Flex-Loc TS, Zirconia Alumina Resin Cloth Disc
applications
- Light to medium pressure grinding and deburring
- Blending and finishing
features
- Zirconia alumina abrasive
- Heavy-duty cloth backing
| Adhesive Backing | YC 1188 |
| Grading | YC 1188 |
| Disc Type | TS |
| Dia. | 3 in |
| Abrasive Material | Zirconia Alumina |
| Grit | 36 |
| Weight | 0.01 LB |

